Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635008018

  • Zoro # G9250315


product price: $71.06
/ea

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
8.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635008018
Zoro #
G9250315
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Shank Dia.
8.08mm
Thread Length
34.00mm
Pitch Diameter Limit
D8
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
75% Thread Drill Size
7.50 mm
Square Size
6.05 mm
Tap Length Standard
DIN
Shank Length
55.00 mm
65% Thread Drill Size
19/64 in
55% Thread Drill Size
7.60 mm
Thread Size
M8x1

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
List Number
16350
Tap Material
Cobalt
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Class of Fit
6H
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Tap Shank Standard
ANSI
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Spiral Direction
Neutral
Material Grade - Machining
16350
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.