Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes

  • Mfr # 1635080148

  • Zoro # G0216918


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Overall Length
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635080148
Zoro #
G0216918
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Overall Length
90.00mm
Pitch Diameter Limit
D8
Thread Length
35.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Shank Length
55.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
9/32 in
Square Size
6.05 mm
55% Thread Drill Size
7.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
List Number
16350
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Thread Pitch
1.00mm
Material Grade - Machining
16350
Thread Limit
D8
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 9/32 in, Thread Limit D8, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.