Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 1415310200

  • Zoro # G9270195


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415310200
Zoro #
G9270195
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.00mm
Overall Length
90.00mm
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Size
M8
Tap Dimension Type
Metric
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
Square Size
6.20 mm
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Tap Length Standard
JIS
Shank Length
55.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
14153
Standards
DIN
Series
14153
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Material Grade - Machining
14153
Tap Shank Standard
JIS
Thread Standard
JIS
Thread Limit
RH7
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
Carbide Protection on the Cutting Edge Stable Cutting Performance, DIN Overall Length Greater Reach Capability
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Overall Length 90 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit RH7, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.