Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes

  • Mfr # 8315085

  • Zoro # G9270317


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
6.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315085
Zoro #
G9270317
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
6.20mm
Tap Size
M8
Pitch Diameter Limit
Not Rated
Thread Length
30.00mm
Overall Length
70.00mm
Tap Dimension Type
Metric
Shank Length
48.00 mm
65% Thread Drill Size
7.45 mm
Square Size
5.00 mm
Thread Size
M8x1.25
Tap Length Standard
JIS
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
List Number
369
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Primary Material Application ISO Code
N
Material Grade - Machining
369
Thread Standard
JIS
Thread Pitch
1.25mm
Features
Carbide Taps for Cast Iron and Aluminum
Spiral Direction
Neutral
Thread Limit
RH7
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Primary Material Application
Aluminum
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 70 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size L, Thread Limit RH7, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.