Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, Bright

  • Mfr # 8315639

  • Zoro # G9270432


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.20mm
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315639
Zoro #
G9270432
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
150.00mm
Thread Length
30.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
L
Square Size
5.00 mm
55% Thread Drill Size
19/64 in
Thread Size
M8x1.25
Shank Length
128.00 mm
65% Thread Drill Size
7.45 mm
Tap Length Standard
JIS
Size
M8

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
List Number
357
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
357
Material Grade - Machining
357
Spiral Direction
Neutral
Thread Limit
RH7
Measurement System
Metric
Extended Shank
Yes
Extended Neck
No
Thread Standard
JIS
Primary Material Application ISO Code
N
Tap Shank Standard
JIS
Tap Type
Forming
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1.25, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.