Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410104201

  • Zoro # G9269197


product price: $17.99
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104201
Zoro #
G9269197
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.10mm
Tap Size
M8
Overall Length
69.00mm
Thread Length
29.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Square Size
6.05 mm
Shank Length
40.40 mm
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
L
Thread Size
M8x1.25
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
List Number
14101
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Series
14101
Cutting Direction - Machining
Right Hand
Extended Neck
No
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.