Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410104208

  • Zoro # G9269215


product price: $23.19
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104208
Zoro #
G9269215
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Shank Dia.
8.10mm
Thread Length
29.00mm
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Size
M8
Shank Length
40.40 mm
75% Thread Drill Size
L
Thread Size
M8x1.25
55% Thread Drill Size
19/64 in
Square Size
6.05 mm
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
List Number
14101
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Extended Neck
No
Thread Pitch
1.25mm
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Features
For a Wide Range of Materials, Forming Tap
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.