Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410104308

  • Zoro # G9269251


product price: $23.99
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410104308
Zoro #
G9269251
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Size
M8
Shank Dia.
8.10mm
Thread Length
29.00mm
Pitch Diameter Limit
D9
Overall Length
69.00mm
Tap Dimension Type
Metric
Thread Size
M8x1.25
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
65% Thread Drill Size
7.45 mm
Square Size
6.05 mm
Shank Length
40.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
14101
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Series
14101
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
D9
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Features
For a Wide Range of Materials, Forming Tap
Thread Pitch
1.25mm
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.