Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410104508

  • Zoro # G3699726


product price: $22.69
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104508
Zoro #
G3699726
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
Shank Dia.
6.00mm
Overall Length
69.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Shank Length
40.40 mm
Square Size
6.05 mm
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
L
55% Thread Drill Size
19/64 in
Thread Size
M8x1.25

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
List Number
14101
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
D9
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.