Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415003008

  • Zoro # G3700243


product price: $66.99
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
69.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415003008
Zoro #
G3700243
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Overall Length
69.00mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
29.00mm
Shank Dia.
6.00mm
Pitch Diameter Limit
D9
55% Thread Drill Size
19/64 in
Shank Length
40.40 mm
Square Size
6.04 mm
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
L
Thread Size
M8x1.25

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Powdered Metal
List Number
14150
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14150
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Material Grade - Machining
14150
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.25mm
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.