Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes

  • Mfr # 2868905

  • Zoro # G3644496


product price: $20.29
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868905
Zoro #
G3644496
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Thread Length
29.00mm
Tap Size
M8
Overall Length
69.00mm
Pitch Diameter Limit
D9
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
0.2380 in
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
1 19/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
List Number
286
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
286
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Material Grade - Machining
TiN
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 75 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.