Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, V, 0 Flutes

  • Mfr # 1615081219

  • Zoro # G0215183


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Length
28.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615081219
Zoro #
G0215183
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Thread Length
28.70mm
Pitch Diameter Limit
D9
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Overall Length
90.00mm
Tap Size
M8
65% Thread Drill Size
7.45 mm
Square Size
6.05 mm
Thread Size
M8x1.25
75% Thread Drill Size
L
55% Thread Drill Size
19/64 in
Shank Length
55.00 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16150
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16150
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Thread Pitch
1.25mm
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D9
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.