Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008255

  • Zoro # G9242037


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
29.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008255
Zoro #
G9242037
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Thread Length
29.00mm
Tap Dimension Type
Metric
Tap Size
M8
Shank Dia.
6.00mm
Pitch Diameter Limit
D5
Overall Length
90.00mm
Shank Length
55.00 mm
Square Size
6.05 mm
Tap Length Standard
DIN
55% Thread Drill Size
19/64 in
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
L
Thread Size
M8x1.25

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
List Number
16150
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Extended Neck
No
Thread Limit
D5
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Spiral Direction
Neutral
Material Grade - Machining
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size L, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.