Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615008259

  • Zoro # G9248897


product price: $77.36
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615008259
Zoro #
G9248897
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
29.00mm
Tap Size
M8
Pitch Diameter Limit
D9
Square Size
6.05 mm
Tap Length Standard
DIN
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
Thread Size
M8x1.25
Shank Length
55.00 mm
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16150
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Limit
D9
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16150
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.