Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635008259

  • Zoro # G9250613


product price: $71.19
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
29.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635008259
Zoro #
G9250613
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Thread Length
29.00mm
Pitch Diameter Limit
D9
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Overall Length
90.00mm
Tap Size
M8
75% Thread Drill Size
L
Tap Length Standard
DIN
65% Thread Drill Size
7.45 mm
Square Size
6.05 mm
Thread Size
M8x1.25
Shank Length
55.00 mm
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
List Number
16350
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Limit
D9
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Extended Neck
No
Class of Fit
6H
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.