Zoro Homepage

Thread Forming Tap, M8-1.25, Plug, Oxide, 0 Flutes

  • Mfr # 1410104701

  • Zoro # G9269312


product price: $15.69
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104701
Zoro #
G9269312
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
D9
Thread Length
29.00mm
Shank Dia.
8.10mm
Tap Size
M8
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Shank Length
40.40 mm
Square Size
6.05 mm
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
List Number
14101
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D9
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Extended Neck
No
Features
For a Wide Range of Materials, Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.