Zoro Homepage

Thread Forming Tap, M8-1.25, Plug, TiCN, 0 Flutes

  • Mfr # 1410104608

  • Zoro # G9269294


product price: $22.89
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410104608
Zoro #
G9269294
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Size
M8
Overall Length
69.00mm
Pitch Diameter Limit
D5
Thread Length
29.00mm
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Shank Length
40.40 mm
65% Thread Drill Size
7.45 mm
Thread Size
M8x1.25
Square Size
6.05 mm
75% Thread Drill Size
L
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
List Number
14101
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.