Zoro Homepage

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625512028

  • Zoro # G0218010


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625512028
Zoro #
G0218010
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
7.090"
Thread Length
1-1/8"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H8
Square Size
0.2750 in
Tap Length Standard
DIN
75% Thread Drill Size
11.40 mm
Shank Length
5 5/32 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Number of Pieces
1
List Number
16255
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Material Grade - Machining
16255
Thread Limit
H8
Extended Shank
Yes
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
6H
Spiral Direction
Neutral
Tap Shank Standard
DIN
Secondary Material Application ISO Code
S
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Tap Type
Forming
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/2 In.-20, UNF, Overall Length 7 3/32 in, Cobalt, V, Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.