Zoro Homepage

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625514256

  • Zoro # G0217688


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625514256
Zoro #
G0217688
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
5.910"
Thread Length
1-1/8"
Pitch Diameter Limit
H6
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Tap Length Standard
DIN
75% Thread Drill Size
5.45 mm
Shank Length
4 11/16 in
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNF
Tap Finish
V
List Number
16255
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16255
Tap Type
Forming
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Thread Standard
UNF
Extended Shank
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16255
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Class of Fit
6H
Thread Limit
H6
Threads per Inch
28
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.