Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625534627

  • Zoro # G0218029


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625534627
Zoro #
G0218029
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
7.090"
Thread Length
1-1/4"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H7
Tap Length Standard
DIN
Thread Size
3/4"-16
Square Size
0.4420 in
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm
Shank Length
4 21/32 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNF
Tap Finish
V
Number of Pieces
1
List Number
16255
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16255
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Material Grade - Machining
16255
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Extended Shank
Yes
Extended Neck
No
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
4H
Thread Standard
UNF
Tap Type
Forming
Thread Limit
H7
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 3/4 In.-16, UNF, Overall Length 7 3/32 in, Cobalt, V, Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.