Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625556127

  • Zoro # G0217773


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.318"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625556127
Zoro #
G0217773
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
5.910"
Thread Length
1-1/8"
Pitch Diameter Limit
H7
Tap Thread Size
5/16"-18
55% Thread Drill Size
I
Shank Length
4 17/32 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Tap Length Standard
DIN
Square Size
0.2380 in
75% Thread Drill Size
F

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
List Number
16255
Number of Pieces
1
Tap Finish
V
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16255
Tap Type
Forming
Thread Standard
UNC
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Thread Limit
H7
Class of Fit
6H
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Threads per Inch
18
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.