Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625558257

  • Zoro # G0218169


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625558257
Zoro #
G0218169
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
7.090"
Thread Length
29/32"
Pitch Diameter Limit
H7
Tap Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Tap Length Standard
DIN
Shank Length
4 61/64 in
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
Tap Finish
V
Number of Pieces
1
List Number
16255
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Tap Type
Forming
Thread Limit
H7
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
S
Threads per Inch
11
Class of Fit
4H
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application
Nickel, Titanium
Spiral Direction
Neutral
Tap Shank Standard
DIN
Extended Neck
No
Measurement System
Fractional Inch
Material Grade - Machining
16255
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 7 3/32 in, Cobalt, V, Right Hand, 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.