Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625583255
Zoro # G0217898
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.168"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1625583255
Zoro #
G0217898
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
4.720"
Thread Length
1-1/8"
Pitch Diameter Limit
H5
Tap Thread Size
#8-32
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Tap Length Standard
DIN
Shank Length
3 55/64 in
55% Thread Drill Size
15/16 in
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.