Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625591827

  • Zoro # G0218220


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625591827
Zoro #
G0218220
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Overall Length
5.910"
Thread Length
1-1/8"
Tap Thread Size
9/16"-18
Pitch Diameter Limit
H7
75% Thread Drill Size
12.90 mm
Thread Size
9/16"-18
Shank Length
3 15/16 in
65% Thread Drill Size
33/64 in
Square Size
0.3220 in
Tap Length Standard
DIN
55% Thread Drill Size
13.25 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
V
List Number
16255
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Class of Fit
4H
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
UNF
Material Grade - Machining
16255
Thread Limit
H7
Measurement System
Fractional Inch
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, M, N, P
Tap Type
Forming
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 9/16 In.-18, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.