Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635518521

  • Zoro # G0218762


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.80mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1635518521
Zoro #
G0218762
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.80mm
Tap Dimension Type
Metric
Tap Size
M18
Overall Length
180.00mm
Thread Length
31.80mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D11
Thread Size
M18x1.5
55% Thread Drill Size
16.90 mm
Square Size
10.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
21/32 in
Shank Length
125.00 mm
75% Thread Drill Size
21/32 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric Fine
List Number
16355
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16355
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Extended Shank
Yes
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D11
Tap Type
Forming
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Material Grade - Machining
16355
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M18x1.5, Metric, Overall Length 180 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.