Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635535226

  • Zoro # G0218351


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.60mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1635535226
Zoro #
G0218351
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
80.00mm
Thread Length
8.70mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D6
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
Square Size
2.70 mm
Shank Length
59.70 mm
Tap Length Standard
DIN
75% Thread Drill Size
3.00 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Coarse
List Number
16355
Tap Finish
V
Number of Pieces
1
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
0.60mm
Tap Type
Forming
Spiral Direction
Neutral
Secondary Material Application ISO Code
S
Extended Shank
Yes
Secondary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Standard
Metric Coarse
Material Grade - Machining
16355
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Measurement System
Metric
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M3.5x0.6, Metric, Overall Length 80 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.