Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635535626

  • Zoro # G0218403


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.60mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635535626
Zoro #
G0218403
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
120.00mm
Thread Length
8.70mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D6
Tap Length Standard
DIN
Shank Length
99.70 mm
Square Size
2.70 mm
75% Thread Drill Size
3.00 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Coarse
List Number
16355
Tap Finish
V
Number of Pieces
1
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Material Grade - Machining
16355
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Thread Pitch
0.60mm
Extended Neck
Yes
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Extended Shank
Yes
Tap Shank Standard
DIN
Measurement System
Metric
Tap Type
Forming
Secondary Material Application ISO Code
S
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M3.5x0.6, Metric, Overall Length 120 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.