Zoro Homepage

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635545726

  • Zoro # G0218519


product price: $67.99
/ea

Key Features

Shank Dia.
4.90mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635545726
Zoro #
G0218519
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.90mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
90.00mm
Thread Length
28.70mm
Tap Thread Size
M4.5-0.75
Pitch Diameter Limit
D6
Thread Size
M4.5x0.75
65% Thread Drill Size
#24
55% Thread Drill Size
5/32 in
75% Thread Drill Size
#24
Square Size
3.80 mm
Tap Length Standard
DIN
Shank Length
64.80 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
16355
Tap Finish
V
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
DIN
Material Grade - Machining
16355
Extended Neck
Yes
Secondary Material Application ISO Code
S
Tap Type
Forming
Thread Limit
D6
Thread Pitch
0.75mm
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Secondary Material Application
Nickel, Titanium
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M4.5x0.75, Metric, Overall Length 90 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.