Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635560727

  • Zoro # G0218449


product price: $74.39
/ea

Key Features

Shank Dia.
6.50mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635560727
Zoro #
G0218449
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
100.00mm
Thread Length
31.80mm
Tap Thread Size
M6-0.75
Pitch Diameter Limit
D7
Tap Length Standard
DIN
65% Thread Drill Size
0.2232 in
Square Size
4.80 mm
Shank Length
69.60 mm
Thread Size
M6x0.75
75% Thread Drill Size
0.2232 in
55% Thread Drill Size
0.2252 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
List Number
16355
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16355
Thread Pitch
0.75mm
Thread Standard
Metric Fine
Material Grade - Machining
16355
Thread Limit
D7
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Type
Forming
Extended Shank
Yes
Secondary Material Application ISO Code
S
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M6x0.75, Metric, Overall Length 100 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.