Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635571258

  • Zoro # G0218543


product price: $72.79
/ea

Key Features

Shank Dia.
8.10mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635571258
Zoro #
G0218543
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
100.00mm
Thread Length
31.80mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
D8
Square Size
6.00 mm
Tap Length Standard
DIN
Shank Length
70.00 mm
55% Thread Drill Size
D
Thread Size
M7x1
75% Thread Drill Size
C
65% Thread Drill Size
C

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
List Number
16355
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16355
Spiral Direction
Neutral
Secondary Material Application
Nickel, Titanium
Thread Pitch
1.00mm
Extended Neck
Yes
Material Grade - Machining
16355
Extended Shank
Yes
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D8
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Type
Forming
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M7x1, Metric, Overall Length 100 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.