Zoro Homepage

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635581028

  • Zoro # G0218552


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.10mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635581028
Zoro #
G0218552
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
150.00mm
Thread Length
31.80mm
Pitch Diameter Limit
D8
Tap Thread Size
M8-1.00
55% Thread Drill Size
7.25 mm
Square Size
6.00 mm
75% Thread Drill Size
9/32 in
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Tap Length Standard
DIN
Shank Length
115.00 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
List Number
16355
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16355
Thread Pitch
1.00mm
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Thread Limit
D8
Extended Shank
Yes
Tap Shank Standard
DIN
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16355
Coolant Fed
Non-Coolant Through
Tap Type
Forming
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1, Metric, Overall Length 150 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.