Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635581258

  • Zoro # G0218598


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.10mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635581258
Zoro #
G0218598
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
110.00mm
Thread Length
31.80mm
Pitch Diameter Limit
D8
Tap Thread Size
M8-1.00
65% Thread Drill Size
9/32 in
Tap Length Standard
DIN
Shank Length
75.00 mm
Square Size
6.00 mm
Thread Size
M8x1
75% Thread Drill Size
9/32 in
55% Thread Drill Size
7.25 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
List Number
16355
Tap Thread Type
Metric Fine
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D8
Tap Type
Forming
Spiral Direction
Neutral
Material Grade - Machining
16355
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Thread Pitch
1.00mm
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application
Nickel, Titanium
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1, Metric, Overall Length 110 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.