Zoro Homepage

Thread Mill, 1-1/2 or 2-11-1/2

  • Mfr # 4110000611

  • Zoro # G3698021


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
16.50 mm
Number of Flutes
3
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110000611
Zoro #
G3698021
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00 mm
Shank Dia.
8.00 mm
Length of Cut
16.50 mm
Thread Size
M10x1.5
Overall Length (In.)
2-49/64
Size
M10
Overall Length (mm)
70.000
Cutting Dia.
7.50mm
Neck Length
26.00 mm
Shank Length
53.50 mm
Cutter Dia. - Machining
7.50mm
Cutter Dia.
7.50 mm

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 7.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.