Zoro Homepage

Thread Mill, 1", 1.582" L of Cut

  • Mfr # 4105002011

  • Zoro # G0587157


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5820 in
Number of Flutes
6
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105002011
Zoro #
G0587157
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5820 in
Thread Size
1"-12
Cutting Dia.
0.745"
Size
1"
Shank Length
2.4180 in
Cutter Dia. - Machining
0.7450"
Cutter Dia.
0.7450 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
EXO
Material - Machining
Carbide
Finish
EXO
Thread Type
Inch
Pitch
12 TPI
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
For Use With
Cnc Machines
Flutes
6
Type
High Performance
Nomenclature
41050
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB Oil
List Number
41050
Primary Material Application
Hardened Steel, Steel
Flute Type
Helical
Primary Material Application ISO Code
H, P
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, EXO, 0.7450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.