Zoro Homepage

Thread Mill, No 12, 3 in. L, 0.339 Cut L, 3FL

  • Mfr # 4100000711

  • Zoro # G9248066


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3230 in
Number of Flutes
3
Thread Size
#12-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100000711
Zoro #
G9248066
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3230 in
Thread Size
#12-28
Neck Length
0.3600 in
Size
#12
Overall Length (mm)
76.200
Neck Length (In.)
0.360
Cutting Dia.
0.160"
Overall Length (In.)
3
Cutting Dia. (In.)
0.160
Length of Cut (In.)
0.339
Shank Length
2.6610 in
Cutter Dia. - Machining
0.1600"
Cutter Dia.
0.1600 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
28 TPI
Thread Type
Inch
End Mill Material
Carbide
Finish
TiAlN
Flutes
3
Type
Solid
Application
For Thread Milling
Nomenclature
41000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
41000
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, TiAlN, 0.1600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.