Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, 1/4, 3 in. L, 0.390 Cut L, 3FL

  • Mfr # 4100002811

  • Zoro # G9248093


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3740 in
Number of Flutes
3
Thread Size
1/4"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100002811
Zoro #
G9248093
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3740 in
Thread Size
1/4"-32
Cutting Dia. (In.)
0.190
Overall Length (In.)
3
Neck Length (In.)
0.410
Cutting Dia.
0.190"
Size
1/4
Overall Length (mm)
76.200
Neck Length
0.4100 in
Length of Cut (In.)
0.390
Shank Length
2.6100 in
Cutter Dia. - Machining
0.1900"
Cutter Dia.
0.1900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
For Thread Milling
Thread Type
Inch
Flutes
3
Pitch
32 TPI
End Mill Material
Carbide
Finish
TiAlN
Type
Solid
Nomenclature
41000
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Series
EXOCARB(R)
Flute Type
Helical
Thread Standard
UNEF

Description

Helical, Thread Mill, UNEF, Carbide, TiAlN, 0.1900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.