Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, No 2, No 3, Carbide, WXS

  • Mfr # 4120000413

  • Zoro # G1746921


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0540 in
Number of Flutes
3
Thread Size
#2, #3-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000413
Zoro #
G1746921
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0540 in
Thread Size
#2, #3-56
Cutting Dia. (In.)
0.064
Length of Cut (In.)
0.054
Overall Length (In.)
1.661
Neck Length
0.1900 in
Size
#2, #3
Cutting Dia.
0.064"
Neck Length (In.)
0.190
Shank Length
1.6070 in
Cutter Dia. - Machining
0.0640"
Cutter Dia.
0.0640 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
WXS
Material - Machining
Carbide
Pitch
56 TPI
Thread Type
Inch
End Mill Material
Carbide
Flutes
3
Type
High Performance
Finish
WXS
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Nomenclature
41200
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Series
EXOCARB Mini
List Number
41200
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
UNC

Description

Helical, Thread Mill, UNC, Carbide, WXS, 0.0640 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.