Thread Mill, No 2, Carbide, WXS

  • Mfr # 4120000513

  • Zoro # G1746915


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0470 in
Number of Flutes
3
Thread Size
#2-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000513
Zoro #
G1746915
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0470 in
Thread Size
#2-64
Cutting Dia.
0.064"
Size
#2
Overall Length (In.)
1.661
Cutting Dia. (In.)
0.064
Neck Length
0.1870 in
Length of Cut (In.)
0.047
Neck Length (In.)
0.187
Shank Length
1.6140 in
Cutter Dia. - Machining
0.0640"
Cutter Dia.
0.0640 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
WXS
Material - Machining
Carbide
Type
High Performance
Flutes
3
End Mill Material
Carbide
Thread Type
Inch
Finish
WXS
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Pitch
64 TPI
Nomenclature
41200
Measurement System
Fractional Inch
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
Drilling Tool Configuration
Individual
Series
EXOCARB Mini
List Number
41200
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, WXS, 0.0640 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.