Zoro Homepage

Thread Mill, 3/4", 1.200" L of Cut

  • Mfr # 4105001511

  • Zoro # G0587093


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1.2000 in
Number of Flutes
5
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105001511
Zoro #
G0587093
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1.2000 in
Thread Size
3/4"-10
Size
3/4"
Cutting Dia.
0.620"
Shank Length
2.8000 in
Cutter Dia. - Machining
0.6200"
Cutter Dia.
0.6200 in

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.6200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.