Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, No 5, Carbide, WXS

  • Mfr # 4120000813

  • Zoro # G1746888


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0680 in
Number of Flutes
3
Thread Size
#5-44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120000813
Zoro #
G1746888
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.6610 in
Shank Dia.
1/4 in
Length of Cut
0.0680 in
Thread Size
#5-44
Cutting Dia. (In.)
0.096
Overall Length (In.)
1.661
Cutting Dia.
0.096"
Neck Length
0.2730 in
Neck Length (In.)
0.273
Size
#5
Length of Cut (In.)
0.068
Shank Length
1.5930 in
Cutter Dia. - Machining
0.0960"
Cutter Dia.
0.0960 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
WXS
Material - Machining
Carbide
Application
For Use On Alloys, Aluminum, Casting, Cast Iron, CoCr, Carbon Steel, Alloy Steel, Die Steel, Ductile Cast Iron, MMC, Copper Alloy, Fiberglass, High Heat Materials, Ti-Alloy, Inconel, Waspaloy, Stainless Steels, 300 Stainless Steels, 400 Stainless Steels,
Flutes
3
End Mill Material
Carbide
Type
High Performance
Thread Type
Inch
Pitch
44 TPI
Finish
WXS
Nomenclature
41200
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Titanium, Wasapaloy
List Number
41200
Series
EXOCARB Mini
Primary Material Application
All Materials
Flute Type
Helical
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, WXS, 0.0960 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.