Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, 5/16", 0.720" L of Cut

  • Mfr # 4100003411

  • Zoro # G0586588


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.7200 in
Number of Flutes
3
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100003411
Zoro #
G0586588
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.7200 in
Thread Size
5/16"-18
Cutting Dia.
0.245"
Size
5/16"
Shank Length
2.2800 in
Cutter Dia. - Machining
0.2450"
Cutter Dia.
0.2450 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
EXO
Material - Machining
Carbide
Pitch
18 TPI
Finish
EXO
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
High Performance
End Mill Material
Carbide
Thread Type
Inch
For Use With
Cnc Machines
Flutes
3
Nomenclature
41000
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
UNC

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.2450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.