Zoro Homepage

Thread Mill, 5/16", 0.752" L of Cut

  • Mfr # 4100003511

  • Zoro # G0586551


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.7520 in
Number of Flutes
3
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100003511
Zoro #
G0586551
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.7520 in
Thread Size
5/16"-24
Cutting Dia.
0.245"
Size
5/16"
Shank Length
2.2480 in
Cutter Dia. - Machining
0.2450"
Cutter Dia.
0.2450 in

Description

Helical, Thread Mill, UNF, Carbide, EXO, 0.2450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.