Zoro Homepage

Thread Mill, 5/8", 1.453" L of Cut

  • Mfr # 4100004411

  • Zoro # G0586411


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.4530 in
Number of Flutes
4
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100004411
Zoro #
G0586411
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.4530 in
Thread Size
5/8"-11
Cutting Dia.
0.430"
Size
5/8"
Neck Length
1.5470 in
Shank Length
2.5470 in
Cutter Dia. - Machining
0.4300"
Cutter Dia.
0.4300 in

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.