Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, 9/16", 1.335" L of Cut

  • Mfr # 4100004211

  • Zoro # G0586509


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3350 in
Number of Flutes
4
Thread Size
9/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100004211
Zoro #
G0586509
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3350 in
Thread Size
9/16"-12
Size
9/16"
Neck Length
1.4170 in
Cutting Dia.
0.430"
Shank Length
2.6650 in
Cutter Dia. - Machining
0.4300"
Cutter Dia.
0.4300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EXO
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Flutes
4
For Use With
Cnc Machines
Thread Type
Inch
Type
High Performance
Finish
EXO
Pitch
12 TPI
Nomenclature
41000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
UNC

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.