Zoro Homepage

Thread Mill, EXO(R), Carbide, 1-12

  • Mfr # 4100002711

  • Zoro # G1615406


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5830 in
Number of Flutes
4
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100002711
Zoro #
G1615406
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.5830 in
Thread Size
1"-12
Overall Length (In.)
4
Overall Length (mm)
101.600
Size
#1
Cutting Dia.
0.7450"
Shank Length
2-3/8 in
Cutter Dia. - Machining
0.7450"
Cutter Dia.
0.7450 in
Thread Length
1.6880 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EXO
Material - Machining
Carbide
Finish
EXO
Thread Type
Inch
Flutes
4
Type
Helical, Internal or External Threads
Application
For Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
End Mill Material
Carbide
Pitch
12 TPI
Nomenclature
41000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Cast Iron, Composite, Steel
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, EXO, 0.7450 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.