Zoro Homepage

Thread Mill, EXO(R), Carbide, 1/2-32

  • Mfr # 4100003111

  • Zoro # G1127262


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7520 in
Number of Flutes
4
Thread Size
1/2"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100003111
Zoro #
G1127262
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7520 in
Thread Size
1/2"-32
Overall Length (In.)
3
Size
1/2"
Overall Length (mm)
76.200
Cutting Dia.
3/8"
Shank Length
2.2340 in
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in
Thread Length
0.7750 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EXO
Material - Machining
Carbide
Application
For Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
Type
Helical, Internal or External Threads
Finish
EXO
Pitch
32 TPI
Thread Type
Inch
Flutes
4
End Mill Material
Carbide
Nomenclature
41000
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
41000
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Cast Iron, Composite, Steel
Thread Standard
UNS

Description

Helical, Thread Mill, UNS, Carbide, EXO, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.