Zoro Homepage

Thread Mill, EXO(R), Carbide, 1/4-28

  • Mfr # 4100000911

  • Zoro # G2476275


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3940 in
Number of Flutes
3
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100000911
Zoro #
G2476275
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
0.3940 in
Thread Size
1/4"-28
Overall Length (mm)
76.200
Neck Length
0.4300 in
Neck Length (In.)
0.430
Overall Length (In.)
3
Size
1/4"
Cutting Dia.
0.1800"
Shank Length
5.5890 in
Cutter Dia. - Machining
0.1800"
Cutter Dia.
0.1800 in
Thread Length
0.4250 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
EXO
Material - Machining
Carbide
Thread Type
Inch
Finish
EXO
Flutes
3
Application
For Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
End Mill Material
Carbide
Pitch
28 TPI
Type
Helical, Internal or External Threads
Nomenclature
41000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Cast Iron, Composite, Steel
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, EXO, 0.1800 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.