Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, EXO(R), Carbide, 3/4-10

  • Mfr # 4100002211

  • Zoro # G2385923


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.2010 in
Number of Flutes
4
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100002211
Zoro #
G2385923
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.2010 in
Thread Size
3/4"-10
Size
3/4"
Overall Length (mm)
101.600
Overall Length (In.)
4
Shank Length
2-3/4 in
Cutting Dia.
0.6200"
Cutter Dia. - Machining
0.6200"
Cutter Dia.
0.6200 in
Thread Length
1.3930 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EXO
Material - Machining
Carbide
End Mill Material
Carbide
Application
For Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
Pitch
10 TPI
Thread Type
Inch
Finish
EXO
Type
Helical, Internal or External Threads
Flutes
4
Nomenclature
41000
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Cast Iron, Composite, Steel
Thread Standard
UNC

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.6200 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.