Zoro Homepage

Thread Mill, EXO(R), Carbide, 7/16-20

  • Mfr # 4100001511

  • Zoro # G3303133


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7010 in
Number of Flutes
3
Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100001511
Zoro #
G3303133
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7010 in
Thread Size
7/16"-20
Size
7/16"
Neck Length
3/4 in
Overall Length (In.)
3
Neck Length (In.)
0.750
Overall Length (mm)
76.200
Shank Length
2.2750 in
Cutting Dia.
0.3500"
Cutter Dia. - Machining
0.3500"
Cutter Dia.
0.3500 in
Thread Length
0.7500 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
EXO
Material - Machining
Carbide
Flutes
3
Pitch
20 TPI
Type
Helical, Internal or External Threads
Thread Type
Inch
Application
For Milling Threads In Cast Iron, Exotics And Difficult To Machine Materials
End Mill Material
Carbide
Finish
EXO
Nomenclature
41000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Series
EXOCARB(R)
List Number
41000
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Material Applications
Cast Iron, Composite, Steel
Thread Standard
UNF

Description

Helical, Thread Mill, UNF, Carbide, EXO, 0.3500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.