Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Helical, 1/4"-28, 3 in

  • Mfr # 1662500117

  • Zoro # G305574487


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.6070 in
Number of Flutes
4
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662500117
Zoro #
G305574487
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.6070 in
Thread Size
1/4"-28
Cutter Dia.
0.1790 in
Neck Length
0.6800 in
Thread Length
0.6070 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EgiAs
Material - Machining
Carbide
Thread Standard
UNF
Cutting Direction
Right Hand
Pitch
28 TPI
Pitch Range
28
Measurement System
Decimal Inch
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
List Number
16625
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Helical
Drilling Tool Configuration
Individual

Description

Helical, Thread Mill, UNF, Carbide, EgiAs, 0.1790 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.